
1.5 HP, 143/5TC Frame, 230-460 Voltage, 1800 Nameplate RPM 14.678 Overall Length
Mfr # 00158NT3FVD145TC-W22
Zoro # G503435504
product price:Â $687.99
/eaKey Features
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2
Frame
143/5TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00158NT3FVD145TC-W22
Zoro #
G503435504
UPC #
7909158366378
Country of Origin
Brazil
Dimensions
Overall Length
14.678
Details
HP
1.5
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2
Frame
143/5TC
Motor Service Factor
1
Motor Enclosure Design
TENV
Motor Frame Material
CAST IRON
Nominal Efficiency
86.5
Weight
60
Kw
1.1
Description
MOTOR 1.5HP 4P 143/5TC WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.