1.5 HP, 56HC Frame, 575 Voltage, 1800 Nameplate RPM 13.504 Overall Length

  • Mfr # 00158ET3H56C-S

  • Zoro # G103435478


product price:  $412.07
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
1.5
Nameplate RPM
1800
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00158ET3H56C-S
Zoro #
G103435478
UPC #
7909522449362
Country of Origin
Brazil

Dimensions

Overall Length
13.504

Details

HP
1.5
Nameplate RPM
1800
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
1.6
Frame
56HC
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5
Weight
44
Kw
1.1

Description

MOTOR 1.5HP 4P 56HC WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.