Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP, 143/5JM Frame, 575 Voltage, 3600 Nameplate RPM

  • Mfr # 00236OT3H145JM-S

  • Zoro # G003435455


product price: $516.20
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
2
Nameplate RPM
3600
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236OT3H145JM-S
Zoro #
G003435455
UPC #
7909158550739
Country of Origin
Brazil

Dimensions

Overall Length
14.094

Details

HP
2
Nameplate RPM
3600
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
1.9
Frame
143/5JM
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
85.5
Weight
42
Kw
1.5

Description

MOTOR 2HP 2P 143/5JM WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.