2 HP, 143/5T Frame, 200 Voltage, 1800 Nameplate RPM

  • Mfr # 00218ET3PCT145T-W22

  • Zoro # G903435401


product price: $687.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Nameplate RPM
1800
Voltage
200
Motor Mounting Type
FOOT
Full Load Amps
6.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218ET3PCT145T-W22
Zoro #
G903435401
UPC #
7909018319841
Country of Origin
Brazil

Dimensions

Overall Length
13.358

Details

HP
2
Nameplate RPM
1800
Voltage
200
Motor Mounting Type
FOOT
Full Load Amps
6.35
Frame
143/5T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
86.5
Weight
58
Kw
1.5

Description

MOTOR 2HP 4P 143/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.