Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP, 143/5TC Frame, 460 Voltage, 1800 Nameplate RPM

  • Mfr # 00218ST3QIER145TC-W2

  • Zoro # G603435374


product price: $1,009.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Nameplate RPM
1800
Voltage
460
Motor Mounting Type
FOOTLESS
Full Load Amps
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218ST3QIER145TC-W2
Zoro #
G603435374
UPC #
7909158842995
Country of Origin
Brazil

Dimensions

Overall Length
14.066

Details

HP
2
Nameplate RPM
1800
Voltage
460
Motor Mounting Type
FOOTLESS
Full Load Amps
2.76
Frame
143/5TC
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
86.5
Weight
63
Kw
1.5

Description

MOTOR 2HP 4P 145TC WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.