Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP, 182/4T Frame, 230-460 Voltage, 1200 Nameplate RPM

  • Mfr # 00212AT3ECT184TF1-W2

  • Zoro # G803435419


product price: $983.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
2
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
3.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00212AT3ECT184TF1-W2
Zoro #
G803435419
UPC #
7909158087440
Country of Origin
Brazil

Dimensions

Overall Length
15.298

Details

HP
2
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
3.23
Frame
182/4T
Motor Service Factor
1.25
Motor Enclosure Design
TEAO
Motor Frame Material
CAST IRON
Nominal Efficiency
88.5
Weight
105
Kw
1.5

Description

MOTOR 2HP 6P 182/4T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.