Zoro Homepage

2 HP, 56HC Frame, 230-460 Voltage, 3600 Nameplate RPM

  • Mfr # 00236OT3E56C-S

  • Zoro # G703435502


product price: $412.96
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
2
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236OT3E56C-S
Zoro #
G703435502
UPC #
7909158823239
Country of Origin
Brazil

Dimensions

Overall Length
12.677

Details

HP
2
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.42
Frame
56HC
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
85.5
Weight
38
Kw
1.5

Description

MOTOR 2HP 2P 56HC WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.