250 HP, 447/9TS Frame, 460 Voltage, 3600 Nameplate RPM

  • Mfr # 25036ET3G449TS-W22

  • Zoro # G203435354


product price: $29,523.97
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
250
Nameplate RPM
3600
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
266
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25036ET3G449TS-W22
Zoro #
G203435354
UPC #
7894171993390
Country of Origin
Brazil

Dimensions

Overall Length
52.588

Details

HP
250
Nameplate RPM
3600
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
266
Frame
447/9TS
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.8
Weight
2730
Kw
185

Description

MOTOR 250HP 2P 447/9TS WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.