Shop WEG
Additional $390.00 delivery surcharge applies per item.
See details
See all product information
Create Account
250 Hp Motor High Eff
- Mfr # 25018OP3G445TS
- Zoro # G1958229
product price:Â
$
17,252.99
/ea
Key Features
Voltage
460V
Voltage Compatibility
208V to 230V, 460V, 460V
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25018OP3G445TS
- Zoro #
- G1958229
- UPC #
- -
- Country of Origin
- Brazil
- Item
- General Purpose Motor
- Voltage
- 460V
- Voltage Compatibility
- 208V to 230V, 460V, 460V
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
General Purpose Motor, Voltage 460
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.