Zoro Homepage

25012ET3GKD449TMotor-W22,

  • Mfr # 25012ET3GKD449T-W22

  • Zoro # G202754173


product price: $33,456.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Nameplate RPM
1200
Motor Mounting Type
FOOT
Overall Length
56.338
HP
250
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25012ET3GKD449T-W22
Zoro #
G202754173
UPC #
7909322281841
Country of Origin
Brazil

Dimensions

Overall Length
56.338

Details

Nameplate RPM
1200
Motor Mounting Type
FOOT
HP
250
Motor Service Factor
1.15
Voltage
460V
Nominal Efficiency
95.8
Full Load Amps
292
Motor Enclosure Design
TEFC
Frame Material
CAST IRON
VOLTAGE
460
FRAME
447/9T

Description

MOTOR 250HP 6P 447/9T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.