Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 HP, 213/5JM Frame, 230-460 Voltage, 1200 Nameplate RPM

  • Mfr # 00312OT3E213JM-S

  • Zoro # G803435501


product price: $983.45
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
3
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00312OT3E213JM-S
Zoro #
G803435501
UPC #
7909158537570
Country of Origin
Brazil

Dimensions

Overall Length
17.717

Details

HP
3
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
4.2
Frame
213/5JM
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
88.5
Weight
123
Kw
2.2

Description

MOTOR 3HP 6P 213/5JM WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products