Weg

3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM


product price: $331.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • HP 1
  • RPM Range 3,001-3,600
  • Voltage 230/460V AC
See all product information

Product Information

Dimensions

Overall Length 11 1/8 in
Shaft Length 1 7/8 in
Manufacturers Warranty Length 3 yr
Shaft Dia. 5/8 in
Length Less Shaft 9 1/4 in

Details

Item General Purpose Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Rigid Base
HP 1
RPM Range 3,001-3,600
Voltage 230/460V AC
Frame 56C
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 3,435
Motor Shaft Rotation CW/CCW
Motor Mounting Position All Angle
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards CSA, UL
Includes Conduit Box
Phase Three
RPM Group 3001-3600
Nominal Efficiency 78.5 %
Ins. Class F
Duty Continuous
No. of Speeds 1
Inverter Rated Yes
Max. Ambient Temp. 104 Degrees F
Motor Efficiency Group NEMA Premium Efficient
Full Load Amps 3.00/1.50 A
Hz 60 Hz
Frame Material Rolled steel
CC Number CC029A
Motor Bearings Ball
Green Certification or Other Recognition NEMA Premium(R) Rated
Usable @ 200V No
Full Load Amps @ 50Hz 3.1/1.7, 3.40/1.70 A
Voltage @ 50Hz 190/380V AC, 220/415V AC
RPM @ 50Hz 2,770
NEMA Design None
Weight 22 lb
Usable @ 208V Yes
Duty Cycle Continuous
HP @ 50Hz 1
Service Factor @ 50Hz 1.15

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,435, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.00/1.50 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.