This item is Discontinued.

Weg 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 208-230/460 Voltage, 1765 Nameplate RPM 01018OT3E215TC

3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 208-230/460 Voltage, 1765 Nameplate RPM (Discontinued)

  • Mfr # 01018OT3E215TC
  • Zoro # G4072101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01018OT3E215TC
Zoro #
G4072101
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
17 3/16 in
Length Less Shaft
13 3/4 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
10
RPM Range
1701-1800
Voltage
208-230/460
Frame
213/5TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1765
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL, CSA, CE
Duty
Continuous
Nominal Efficiency
91.7%
Full Load Amps
12.2
Phase
Three
Frame Material
Cast Iron
Footnotes
4:1 CT and 10:1 VT
No. of Speeds
1
Hz
60/50
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
RPM Group
1701-1800
Ins. Class
F
Number of Wires
9

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 12.2, 213/5TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.