Weg

3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM


product price: $1,003.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Motor Enclosure Design TEFC
  • Motor Mounting Type FOOT
  • HP 10
  • RPM Range 1,701-1,800
  • Voltage 230/460V AC
See all product information

Product Information

Dimensions

Shaft Length 3 3/8 in
Length Less Shaft 16 1/8 in
Manufacturers Warranty Length 3 yr
Shaft Dia. 1 3/8 in
Overall Length 19.517

Details

Item General Purpose Motor
Motor Enclosure Design TEFC
Motor Mounting Type FOOT
HP 10
RPM Range 1,701-1,800
Voltage 230/460V AC
Frame 215TC
Motor Thermal Protection None
Motor Service Factor 1.25
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1800
Motor Shaft Rotation CW/CCW
Motor Mounting Position Horizontal
Motor Frame Material Cast Iron
Motor Shaft Design Keyed
Standards CE, CSA, NOM, UL
Phase Three
Frame Material CAST IRON
Full Load Amps 12.4
Nominal Efficiency 91.7
Motor Bearings Ball
Max. Ambient Temp. 104 Degrees F
Ins. Class F
RPM Group 1701-1800
No. of Speeds 1
Hz 60 Hz
Inverter Rated Yes
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Duty Continuous
Green Certification or Other Recognition NEMA Premium(R) Rated
NEMA Design B
Duty Cycle Continuous
Usable @ 208V Yes
Service Factor @ 50Hz 1.15
RPM @ 50Hz 1,470
HP @ 50Hz 7 1/2, 10
Weight 179 lb
Voltage @ 50Hz 380V AC, 400V AC, 415V AC
Usable @ 200V No
Full Load Amps @ 50Hz 10.9, 11.0, 11.2, 13.8, 14.2, 15.0 A
FRAME 213/5TC
WEIGHT 183
VOLTAGE 230/460
Kw 7.5

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.8/12.4 A, 215TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.