Three-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1775 rpm Nameplate RPM

  • Mfr # 01518OT3E254T-S

  • Zoro # G3474716


product price:  $1,314.53
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
37.2/18.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01518OT3E254T-S
Zoro #
G3474716
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 1/2 in
Overall Length
20 1/2 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
37.2/18.6 A
Frame
254/6T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA (70014057), UL (E104590
CC Number
CC029A
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
NEMA Premium Rated
Inverter Rated
Yes
Motor Thermal Protection
None
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
40.0/21.2, 43.8/21.9 A
Voltage @ 50Hz
190/380, 220/415
RPM @ 50Hz
1465/1470 rpm
NEMA Design
B
Weight
188 lb
Duty Cycle
Continuous
HP @ 50Hz
15 hp
Usable @ 208V
Yes
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1775 rpm, Frame 254/6T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 37.2/18.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1701-1800, CSA (70014057), UL (E104590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.