Three-Phase General Purpose Motor, 150 HP, 447/9T Frame, 460V AC Voltage, 1190 rpm Nameplate RPM

  • Mfr # 15012EG3G449T-W22

  • Zoro # G9888803


product price:  $20,522.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
150
Nameplate RPM
1190 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
179.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15012EG3G449T-W22
Zoro #
G9888803
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
47 13/16 in
Overall Length
56 5/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
150
Nameplate RPM
1190 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
179.0 A
Frame
447/9T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT & 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Weight
2,838 lb
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
No
Service Factor @ 50Hz
1.25
HP @ 50Hz
150
RPM @ 50Hz
990 rpm
Full Load Amps @ 50Hz
200, 205, 211 A
Duty Cycle
Continuous
Usable @ 208V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1190 rpm, Frame 447/9T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 179.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, Continuous Duty, 1,101-1,200, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.