Three-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 02518OT3E284TC-W40

  • Zoro # G9962407


product price:  $2,202.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
59.0/29.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02518OT3E284TC-W40
Zoro #
G9962407
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
18 9/16 in
Overall Length
23 3/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
25
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
59.0/29.5 A
Frame
284TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
4:1 CT and 10:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
358 lb
NEMA Design
None
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 25 HP, Nameplate RPM 1,770, Frame 284TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 59.0/29.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.