Weg
3-Phase General Purpose Motor, 3 HP, 182TC Frame, 575V AC Voltage, 1800 Nameplate RPM
- Zoro #: G6955234
- Mfr #: 00318ET3H182TC-W22
Hover or click to zoom Tap to zoom
$514.09
- Item: General Purpose Motor
- Motor Enclosure Design: TEFC
- Motor Mounting Type: FOOT
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $514.09
Weg #00318ET3H182TC-W22 Specifications
- Zoro #: G6955234
- Mfr #: 00318ET3H182TC-W22
- Item: General Purpose Motor
- Motor Enclosure Design: TEFC
- Motor Mounting Type: FOOT
- HP: 3
- RPM Range: 1,701-1,800
- Voltage: 575V AC
- Frame: 182TC
- Motor Thermal Protection: None
- Motor Service Factor: 1.25
- Voltage Compatibility: 575V AC
- Motor Application: General Application
- Motor Design: 3-Phase
- Nameplate RPM: 1800
- Motor Shaft Rotation: CW/CCW
- Motor Frame Material: Cast Iron
- Motor Shaft Design: Keyed
- Standards: CE, CSA, NOM, UL
- Duty: Continuous
- Length Less Shaft: 13 1/8 in
- Shaft Dia.: 1 1/8 in
- Manufacturers Warranty Length: 3 yr
- RPM Group: 1701-1800
- Ins. Class: F
- Full Load Amps: 3.13
- Shaft Length: 2 3/4 in
- Frame Material: CAST IRON
- Max. Ambient Temp.: 40 Degrees C
- Motor Bearings: Ball
- Overall Length: 15.86
- CC Number: CC029A
- Phase: Three
- No. of Speeds: 1
- Nominal Efficiency: 89.5
- Footnotes: 20:1 CT and 1000:1 VT
- Hz: 60
- Green Certification or Other Recognition: NEMA Premium(R) Rated
- Duty Cycle: Continuous
- Usable @ 200V: No
- Usable @ 208V: No
- Weight: 95.4 lb
- NEMA Design: None
- FRAME: 182/4TC
- WEIGHT: 98
- VOLTAGE: 575
- Kw: 2.2
- Country of Origin (subject to change): Multiple
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.1, 182TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Reviews of Weg #00318ET3H182TC-W22
Explore more
- WEG Motor 30Hp 2P 284/6Ts Wff2 03036ET3E286TSF2-W22
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 02036ET3E256TC-W22
- WEG WEG - 06036ET3E326JP-W22, 60 HP, 3600 RPM, TEFC, 324/6JP FRAME, 230/460 VOLTS 06036ET3E326JP-W22
- WEG 3-Phase Metric Motor, 125 HP, 280S/M Frame, 460V AC Voltage, 3,580 Nameplate RPM 09036ET3Y280S/M-W22
- WEG 04012ET3E364T-W22G, 40 HP, 1200 RPM, TEFC, 364/5T FRAME, 230/460 VOLTS 04012ET3E364T-W22G
- BALDOR ELECTRIC CO. Baldor-Reliance Motor, 1.5HP, 1165RPM, 3PH, 60HZ, 182T, 3628M, TEFC, F EM3607T
- BALDOR ELECTRIC CO. Baldor-Reliance Motor, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV CEWDM3554T-5
- Weg General Purpose AC Motors