Three-Phase General Purpose Motor, 40 HP, 364T Frame, 575V AC Voltage, 1185 rpm Nameplate RPM

  • Mfr # 04012ET3H364T-W22

  • Zoro # G2127085


product price:  $6,482.76
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
40
Nameplate RPM
1185 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
37.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04012ET3H364T-W22
Zoro #
G2127085
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
28 9/16 in
Overall Length
34 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
40
Nameplate RPM
1185 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
37.2 A
Frame
364T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
21 (See Column EV)
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Weight
891 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1185 rpm, Frame 364T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 37.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1,101-1,200, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.