Three-Phase Severe Duty Motor, 25 hp HP, 284T Frame, 460V AC Voltage, 1,765 RPM Nameplate RPM

  • Mfr # 02518ST3QIE284T-W22

  • Zoro # G2699435


product price:  $2,726.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HP
25 hp
Nameplate RPM
1,765 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.5 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02518ST3QIE284T-W22
Zoro #
G2699435
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 5/16 in
Overall Length
27 15/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
5 yr

Details

Item
Severe Duty Motor
HP
25 hp
Nameplate RPM
1,765 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
29.5 A
Frame
284T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Inverter Rated
Inverter Rated
Motor Thermal Protection
None
Motor Sub Application
IEEE 841 Severe Duty
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Weight
417 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 29.5 A, 284T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.