Three-Phase Metric Motor, 175 HP, 315S/M Frame, 460V AC Voltage, 1790 rpm Nameplate RPM

  • Mfr # 13218ET3Y315S/M-W22

  • Zoro # G9833284


product price:  $17,561.48
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
175
Nameplate RPM
1790 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
203.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13218ET3Y315S/M-W22
Zoro #
G9833284
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
1,104 mm
Overall Length
1,274 mm
Shaft Dia.
80 mm
Shaft Length
170 mm
Manufacturers Warranty Length
3 yr
Shaft Diameter
80 mm
Frame Size
315S/M

Details

Item
Metric Motor
HP
175
Nameplate RPM
1790 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
203.0 A
Frame
315S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
175
RPM @ 50Hz
1491/1492/1493 rpm
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415
Full Load Amps @ 50Hz
224, 230, 239 A
Weight
2,647 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
NEMA Design
N
Kw
132.0
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Full Load Current @ 60 Hz
203.0 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Number of Speeds
1
Sub Application
Air Compressor, Fan/Blower
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Horsepower @ 50 Hz
175 hp
Product Type
Metric Motor
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
224, 230, 239 A
Bearing Type
Ball
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,491/1,492/1,493 RPM
Mounting Position
Horizontal

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 175 HP, 132.0 kW, Nameplate RPM 1790 rpm, Frame 315S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 203.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.