Shop DAYTON

DC Permanent Magnet Motor, 56C

  • Mfr # 2M169A
  • Zoro # G2704737

product price: 
$
836.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
90V DC
Nameplate RPM
1750
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2M169A
Zoro #
G2704737
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
13 13/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
13 13/16 in
Length
13 13/16 in

Details

Item
DC Permanent Magnet Motor
HP
3/4
Voltage
90V DC
Nameplate RPM
1750
Frame
56C
Full Load Amps
7.6 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Bearings
Ball
Standards
UL Recognized (E47479)
Motor Mounting Type
Face/Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Design
Permanent Magnet
Voltage Compatibility
90V DC
Ins. Class
F
Motor Application
General Purpose
Features
Removable Base
Rotation
CW/CCW
RPM Group
1701-1800
Motor Bearings
Ball
Removable Base
Yes
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current
7.6 A
Application
General Purpose
Bearing Type
Ball
Product Type
DC Motor
Nameplate Voltage
90V DC
Shaft Design
Keyed
Includes
Removable Base

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 3/4 HP, Nameplate RPM 1750, Voltage 90V DC, 7.6 A Full Load Amps, 56C Frame, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed, Overall Length 13 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.