Three-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # 02218ET3Y180L-W22

  • Zoro # G9833512


product price:  $2,980.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,775
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
36.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02218ET3Y180L-W22
Zoro #
G9833512
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
592 mm
Overall Length
702 mm
Shaft Dia.
42 mm
Shaft Length
110 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
30
Nameplate RPM
1,775
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
36.0 A
Frame
180L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
3
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Voltage @ 50Hz
380, 400, 415
Full Load Amps @ 50Hz
40.4, 40.9, 42.1 A
Usable @ 208V
No
HP @ 50Hz
30 hp
RPM @ 50Hz
1465/1470/1475 rpm
NEMA Design
None
Weight
449 lb
Usable @ 200V
No
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Kw
22.0

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, 22.0 kW, Nameplate RPM 1,775, Frame 180L, Voltage 460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 36.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.