300 HP, 447/9T Frame, 460 Voltage, 1800 Nameplate RPM 56.338 Overall Length
- Mfr # 30018ET3G449T-W22
- Zoro # G103435362
product price:Â
$
27,931.76
/ea
Key Features
HP
300
Nameplate RPM
1800
Voltage
460V
Motor Mounting Type
FOOT
Full Load Amps
330 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30018ET3G449T-W22
- Zoro #
- G103435362
- UPC #
- 7891327091993
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 56.338
Details
- HP
- 300
- Nameplate RPM
- 1800
- Voltage
- 460V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 330 A
- Frame
- 447/9T
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- CAST IRON
- Nominal Efficiency
- 96.2
- Weight
- 2888
- Kw
- 220
Description
MOTOR 300HP 4P 447/9T WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.