Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18297567
  • Zoro # G323359462

product price: 
$
1,795.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Bolt Circle Dia.
5 7/8 in
Usable @ 200V
Not Usable at 200V
Motor Design
Three-Phase
Voltage
208-230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18297567
Zoro #
G323359462
UPC #
7900317349041
Country of Origin
United States
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Motor Design
Three-Phase
Voltage
208-230/460V AC
Hz
60 Hz
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,800 RPM
Motor Service Factor
1
Standards
NEMA MG-1
Duty Cycle
Continuous
Full Load Amps
1.25 A
Phase
Three
Inverter Rated
Inverter Rated
No. of Speeds
1
Series
HydroDuty
Max. Ambient Temp.
40 Degrees C
Variable Torque Rating
10:1
NEMA Design
B
Bearing Protection
Shaft Slingers
Motor Mounting Type
C-Face, Rigid Base
Drain Plugs
(4) Shaft End
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Application
Food Processing
HP
3/4 hp
Frame
56C
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
82.5 %

Dimensions

Bolt Circle Dia.
5 7/8 in
Body Dia.
6.52 in
Length Less Shaft
11 3/4 in
Manufacturers Warranty Length
24 mo
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Overall Length
13 11/16 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.25 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.