Zoro Homepage

300 Hp Motor/W22 Modification

  • Mfr # 30036ET3G449TS-W22

  • Zoro # G1958247


product price: $38,313.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Voltage
460V
Full Load Amps
320A
Motor Service Factor
1.15
Nominal Efficiency
0.958
CC Number
CC029A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30036ET3G449TS-W22
Zoro #
G1958247
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Voltage
460V
Full Load Amps
320A
Motor Service Factor
1.15
Nominal Efficiency
0.958
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated

Description

General Purpose Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.