60 HP, 324/6JP Frame, 230-460 Voltage, 3600 Nameplate RPM

  • Mfr # 06036ET3E326JP-W22

  • Zoro # G303435216


product price: $6,989.17
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
70.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06036ET3E326JP-W22
Zoro #
G303435216
UPC #
7909322297453
Country of Origin
Brazil

Dimensions

Overall Length
34.021

Details

HP
60
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
70.2
Frame
324/6JP
Motor Service Factor
1
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
93.6
Weight
627
Kw
45

Description

MOTOR 60HP 2P 324/6JP WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.