75 hp HP, 405T Frame, 230V, 460V Voltage, 1190 RPM Nameplate RPM

  • Mfr # H75V3B

  • Zoro # G0407615


product price:  $8,030.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75 hp
Nameplate RPM
1190 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
175/87 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H75V3B
Zoro #
G0407615
UPC #
786382100117
Country of Origin
Mexico

Details

Item
Motor,3PH,75HP,1200,230/460V,TE VFD VT
HP
75 hp
Nameplate RPM
1190 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
175/87 A
Frame
405T
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.945

Description

Motor,3PH,75HP,1200,230/460V,TE VFD VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.