60 HP, 364/5TC Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 06018ET3ER364TC-W22

  • Zoro # G303435230


product price: $7,167.17
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
68.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06018ET3ER364TC-W22
Zoro #
G303435230
UPC #
7899058026529
Country of Origin
Brazil

Dimensions

Overall Length
37.44

Details

HP
60
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
68.3
Frame
364/5TC
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95
Weight
869
Kw
45

Description

MOTOR 60HP 4P 364/5TC WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.