7.5 HP, 182/4JM Frame, 575 Voltage, 3600 Nameplate RPM 17.411 Overall Length
- Mfr # 00736ET3H184JM-W22
- Zoro # G803435266
product price:Â
$
1,174.99
/ea
Key Features
Nameplate RPM
3600
Voltage
575V
Motor Mounting Type
FOOT
Full Load Amps
7.01 A
Frame
182/4JM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00736ET3H184JM-W22
- Zoro #
- G803435266
- UPC #
- 7909018574806
- Country of Origin
- Brazil
- HP
- 7.5
- Nameplate RPM
- 3600
- Voltage
- 575V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 7.01 A
- Frame
- 182/4JM
- Motor Service Factor
- 1.25
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- CAST IRON
- Nominal Efficiency
- 89.5
- Weight
- 108
- Kw
- 5.5
Dimensions
- Overall Length
- 17.411
Description
MOTOR 7.5HP 2P 182/4JM WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.