7.5 HP, 213/5JP Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM

  • Mfr # 00718ES1E215JP-W22

  • Zoro # G403435512


product price:  $1,568.18
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
7.5
Nameplate RPM
1800
Voltage
208-230/460V AC
Full Load Amps
0
Frame
213/5JP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00718ES1E215JP-W22
Zoro #
G403435512
UPC #
7909323555569
Country of Origin
Brazil

Dimensions

Overall Length
0

Details

HP
7.5
Nameplate RPM
1800
Voltage
208-230/460V AC
Full Load Amps
0
Frame
213/5JP
Motor Service Factor
1.15
Nominal Efficiency
0
Kw
5.5

Description

MOTOR 7.5HP 4P 213/5JP WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.