Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Converts 254/256T to C-face

  • Mfr # FLC-RS250

  • Zoro # G2250446


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Function
Converts 254/256T Frame into 254/256TC
NEMA/IEC Frame
254T, 256T
Outside Dia. (In.)
8.875 in
Includes
Bolts
Rabbet Dia. (In.)
Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-RS250
Zoro #
G2250446
UPC #
-
Country of Origin
Brazil

Dimensions

Outside Dia. (In.)
8.875 in
Rabbet Dia. (In.)
Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
Output NEMA Frame Size
254TC, 256TC
Input NEMA Frame Size
254T, 256T
Overall Diameter
8 7/8 in
Rabbet Diameter
1/2"-13

Details

Function
Converts 254/256T Frame into 254/256TC
NEMA/IEC Frame
254T, 256T
Includes
Bolts
For Use With
Totally Enclosed Fan-Cooled Rolled Steel Motors
Item
Flange
Standards
NEMA
Number of Face Holes
4
Application
Converts 254/256T Frame into 254/256TC
Number of Flange Holes
4
Number of Pieces
1

Description

Flange, Input NEMA Frame Size 254T, 256T, Output NEMA Frame Size 254TC, 256TC, Rabbet Diameter 1/2 In.-13, Overall Diameter 8 7/8 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size 1/2 In.-13, Application Converts 254/256T Frame into 254/256TC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.