This item is Discontinued.

Weg Air Compr Mtr, 1 HP, 3480 rpm, 115/208-230V 00136OS1BCDB56

Air Compr Mtr, 1 HP, 3480 rpm, 115/208-230V (Discontinued)

  • Mfr # 00136OS1BCDB56
  • Zoro # G4265527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00136OS1BCDB56
Zoro #
G4265527
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8"
Overall Length
11-1/8"
Shaft Length
1-7/8"

Details

Item
Commercial Duty Air Compressor Motor
Motor Design
Capacitor-Start
HP
1
RPM Range
3001-3600
Voltage
115/208-230
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Ins. Class
B
Hz
60
Capacitor Included
Yes
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
Air Compressor
Phase
1
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.00
Duty
Continuous
Full Load Amps
12.2/6.1-6.1
Motor Bearings
Ball
Standards
UL Recognized, CSA Certified (LR38324)
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Nameplate RPM
3480

Description

Commercial Duty Air Compressor Motor, 1 Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3480, Voltage 115/208-230, Full Load Amps 12.2/6.1-6.1, 56 Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 11 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.