This item is Discontinued.

Weg Air Compr Mtr, 5 HP, 3460rpm, 208-230V, 56HZ 00536OS1CCDG56HZ

Air Compr Mtr, 5 HP, 3460rpm, 208-230V, 56HZ (Discontinued)

  • Mfr # 00536OS1CCDG56HZ
  • Zoro # G4276474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00536OS1CCDG56HZ
Zoro #
G4276474
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8"
Overall Length
14-1/4"
Shaft Length
2-1/4"

Details

Item
Light Duty Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
5
RPM Range
3001-3600
Voltage
208-230
Frame
56HZ
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCWSE
Duty
Continuous
Phase
1
Motor Application
Air Compressor
Standards
UL Recognized, CSA Certified (LR38324)
Voltage Compatibility
115/208-230, 208-230, 208-240
Hz
60
Motor Service Factor
1.00
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3460
Capacitor Included
Yes
Full Load Amps
21.0-19.0
Motor Bearings
Ball

Description

Light Duty Air Compressor Motor, 1 Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3460, Voltage 208-230, Full Load Amps 21.0-19.0, 56HZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Shaft Design Keyed, Motor Bearings Ball, Overall Length 14 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.