Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 5 HP, Frame 56HZ

  • Mfr # 13521268

  • Zoro # G0231478


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13521268
Zoro #
G0231478
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8 in
Overall Length
15 3/16 in
Shaft Length
2 1/4 in
Length Less Shaft
12 15/16 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
56HZ
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Full Load Amps
20.3 A
Nameplate RPM
3,440 RPM
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Air Compressor
Standards
NEMA MG-1
Capacitor Included
Yes
Motor Shaft Design
Keyed
Motor Bearings
Ball
Hz
60 Hz
Duty
Continuous
Motor Service Factor
1
Phase
Single
Includes
Capacitor
Duty Cycle
Continuous
Nominal Efficiency
79.5 %
No. of Speeds
1
Motor Frame Material
Steel
Weight
49.5 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

The WEG - 13521268 is an AC Air Compressor Motor, a crucial component in the power transmission and pneumatics industry. This light duty device is designed to convert electrical energy into mechanical energy, driving the operation of an air compressor. The air compressor is used for pressurizing and storing air for various industrial applications such as powering pneumatic tools or HVAC control systems.
Key features of this product include:
• Motor Application specifically designed for use with air compressors
• Phase: Single phase suitable for residential/light commercial use
• Capacitor-start/run motor design influences efficiency, starting torque, and operational costs of pneumatic tools
• Horsepower (HP) rated at a powerful level of five horsepower
• Nameplate RPM of 3440 provides precise control over tool performance
• Voltage Compatibility includes ranges from 115V AC to 240V AC ensuring optimal performance across different power supplies
• Full Load Amps: 20.3 A: Avoids overload for optimal performance in various industrial applications.
• The frame size being '56HZ' allows compatibility with a variety of equipment types
• Manual Motor Thermal Protection: Prevents overheating by automatically shutting down when excessive heat is detected.
• Max Ambient Temp.: 40 Degrees C: Ensures efficient operation in diverse industrial settings.
• Continuous duty cycle allows for non-stop operation in high-demand settings
• Ball bearings reduce friction enhancing lifespan & operational efficiency
• CW/CCW Motor Shaft Rotation: Ensures proper operation and compatibility with specific industrial applications.
• Nominal Efficiency at 79.5% ensures effective air filtration
• Horizontal Motor Mounting Position: Allows versatile usage in various industry applications.
• Standards compliant with NEMA MG1 ensures quality, safety, efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.