Arbor Motor, 10 HP, 3480 RPM, 208-230/460V

  • Mfr # 01036ES3ESA90LL

  • Zoro # G1347385


product price:  $1,746.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
10 hp
Nameplate RPM
3,480 RPM
Frame
90L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01036ES3ESA90LL
Zoro #
G1347385
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/2 in
Length Less Shaft
23 15/16 in
Shaft Dia.
1 3/16 in
Manufacturers Warranty Length
1.5 yr
Overall Length
26 1/2 in

Details

Item
Power Tool Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
10 hp
Nameplate RPM
3,480 RPM
Frame
90L
Voltage
208-230/460V AC
Full Load Amps
27.2-24.6/12.3 A
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
Motor Service Factor
1
Motor Application
Power Tools
Standards
NEMA MG-1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Includes
Terminal Box
Ambient Temperature
40 Degrees C
Phase
Three
Motor Thermal Protection
None
Motor Bearings
Ball
Hz
60 Hz
Motor Shaft Rotation
CWSE
Ins. Class
F
Duty Cycle
Continuous
Conduit Box Location
Exterior
Conduit Box Position
F1
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Usable @ 200V
Not Usable at 200V
Weight
166 lb
Usable @ 208V
Usable at 208V
Number of Shafts
1
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Extended Thru-Bolts
No
Nominal Efficiency
85 %
Motor Sub Application
Saw Arbor
Shaft Thread Type
Left-Hand
Motor Mounting Position
Horizontal
On/Off Switch
On/Off Switch Not Included

Description

Power Tool Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 3,480 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 27.2-24.6/12.3 A, 90L Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.