Cooling Tower Motor, Three Phase, 30 HP, 1,765 Nameplate RPM, 200V AC, 284/6T Frame
Mfr # 03018ET3PCT286T-W22
Zoro # G9809274
product price:Â $3,326.82
/eaKey Features
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30
Nameplate RPM
1,765
Frame
284/6T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03018ET3PCT286T-W22
Zoro #
G9809274
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Length
4 5/8 in
Length Less Shaft
23 5/16 in
Overall Length
27 15/16 in
Shaft Dia.
1 7/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
13 3/4 in
Description
Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 30 hp HP, 1,765 RPM Nameplate RPM, 284-6T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 80.7 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 7/8 in, Shaft Length 4 5/8 in, Length Less Shaft 23 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.