Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18108702
  • Zoro # G623361042
product price: 
$
2,427.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,800 RPM
No. of Speeds
1
Motor Application
Food Processing
Drain Plugs
(4) Shaft End
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18108702
Zoro #
G623361042
UPC #
7900208790662
Country of Origin
United States
Nameplate RPM
1,800 RPM
No. of Speeds
1
Motor Application
Food Processing
Drain Plugs
(4) Shaft End
Series
HydroDuty
HP
2 hp
Standards
NEMA MG-1
Duty Cycle
Continuous
Full Load Amps
2.94 A
Voltage
230/460V AC
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5 %
Item
Encapsulated Stainless Washdown Hydroduty motor
Bearing Protection
Shaft Slingers
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Inverter Rated
Inverter Rated
Frame
145TC
Phase
Three
Conduit Box Location
Exterior
NEMA Design
B
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Variable Torque Rating
10:1
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz

Dimensions

Shaft Dia.
7/8 in
Manufacturers Warranty Length
24 mo
Overall Length
15 11/16 in
Body Dia.
6.98 in
Shaft Length
2 in
Length Less Shaft
13 3/4 in
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.94 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews