Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18137719
  • Zoro # G923360097

product price: 
$
2,065.99
/ea
Free Shipping & Returns

Key Features

Standards
NEMA MG-1
Nominal Efficiency
86.5 %
Motor Design
Three-Phase
Usable @ 200V
Not Usable at 200V
Shaft Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18137719
Zoro #
G923360097
UPC #
7900208790679
Country of Origin
United States
Standards
NEMA MG-1
Nominal Efficiency
86.5 %
Motor Design
Three-Phase
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
Conduit Box Location
Exterior
Bearing Protection
Shaft Slingers
Hz
60 Hz
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
HP
1 1/2 hp
Series
HydroDuty
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Variable Torque Rating
10:1
Drain Plugs
(4) Shaft End
NEMA Design
B
Finish
Unfinished
Voltage
230/460V AC
Full Load Amps
2.13 A
Nameplate RPM
1,800 RPM
Usable @ 208V
Not Usable at 208V
Motor Application
Food Processing
Item
Encapsulated Stainless Washdown Hydroduty motor
Frame
145TC

Dimensions

Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
7/8 in
Body Dia.
6.98 in
Manufacturers Warranty Length
24 mo
Length Less Shaft
13 3/4 in
Overall Length
15 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.13 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.