Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18297566
  • Zoro # G223361183
product price: 
$
1,773.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 11/16 in
Voltage
208-230/460V AC
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18297566
Zoro #
G223361183
UPC #
7900317349034
Country of Origin
United States
HP
3/4 hp
Item
Encapsulated Stainless Washdown Hydroduty motor
Voltage
208-230/460V AC
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
1,800 RPM
No. of Speeds
1
Motor Mounting Type
C-Face
Motor Service Factor
1
Inverter Rated
Inverter Rated
Full Load Amps
1.25 A
Motor Application
Food Processing
Motor Design
Three-Phase
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
82.5 %
Drain Plugs
(4) Shaft End
Hz
60 Hz
Conduit Box Location
Exterior
Standards
NEMA MG-1
Phase
Three
Max. Ambient Temp.
40 Degrees C
Series
HydroDuty
Duty Cycle
Continuous
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Variable Torque Rating
10:1
Frame
56C
Bearing Protection
Shaft Slingers
NEMA Design
B

Dimensions

Overall Length
13 11/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Body Dia.
6.52 in
Length Less Shaft
11 3/4 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.25 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews