Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18298861
  • Zoro # G623361080
product price: 
$
1,720.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
6.52 in
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
Voltage
208-230/460V AC
Nameplate RPM
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18298861
Zoro #
G623361080
UPC #
7900317349072
Country of Origin
United States
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face
Voltage
208-230/460V AC
Nameplate RPM
1,800 RPM
Phase
Three
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Frame
56C
Nominal Efficiency
80 %
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Variable Torque Rating
10:1
Full Load Amps
0.86 A
NEMA Design
B
Motor Application
Food Processing
HP
1/2 hp
Motor Design
Three-Phase
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Not Usable at 208V
Motor Service Factor
1
Drain Plugs
(4) Shaft End
Series
HydroDuty
Standards
NEMA MG-1
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
No. of Speeds
1
Bearing Protection
Shaft Slingers
Finish
Unfinished

Dimensions

Body Dia.
6.52 in
Manufacturers Warranty Length
24 mo
Shaft Dia.
5/8 in
Length Less Shaft
11 in
Bolt Circle Dia.
5 7/8 in
Overall Length
12 15/16 in
Shaft Length
1 15/16 in
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.86 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews