Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18299104
  • Zoro # G423355340
product price: 
$
1,954.99
/ea
Free Shipping & Returns

Key Features

Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Finish
Unfinished
Nameplate RPM
1,800 RPM
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18299104
Zoro #
G423355340
UPC #
7900317349096
Country of Origin
United States
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Finish
Unfinished
Nameplate RPM
1,800 RPM
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Motor Service Factor
1
Usable @ 200V
Not Usable at 200V
Variable Torque Rating
10:1
Nominal Efficiency
85.5 %
Hz
60 Hz
Series
HydroDuty
No. of Speeds
1
Bearing Protection
Shaft Slingers
Phase
Three
Full Load Amps
1.55 A
Motor Application
Food Processing
Max. Ambient Temp.
40 Degrees C
Item
Encapsulated Stainless Washdown Hydroduty motor
Frame
143-5TC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
NEMA Design
B
Drain Plugs
(4) Shaft End
Standards
NEMA MG-1
Motor Mounting Type
C-Face, Rigid Base
Voltage
230/460V AC
HP
1 hp
Duty Cycle
Continuous

Dimensions

Shaft Length
2 in
Body Dia.
6.52 in
Length Less Shaft
12 3/4 in
Bolt Circle Dia.
5 7/8 in
Overall Length
14 3/4 in
Manufacturers Warranty Length
24 mo
Shaft Dia.
7/8 in
Wire Rope Length
14 3/4 in
Length
14 3/4 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.