Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307726
  • Zoro # G623355058

product price: 
$
1,948.99
/ea
Free Shipping & Returns

Key Features

Voltage
575V AC
Frame
56C
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1 hp
Inverter Rated
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18307726
Zoro #
G623355058
UPC #
7900317349140
Country of Origin
United States

Dimensions

Overall Length
13 11/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.52 in
Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Details

Voltage
575V AC
Frame
56C
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1 hp
Inverter Rated
Inverter Rated
Motor Design
Three-Phase
Bearing Protection
Shaft Slingers
No. of Speeds
1
Nameplate RPM
1,800 RPM
Nominal Efficiency
85.5 %
Full Load Amps
1.24 A
Duty Cycle
Continuous
Standards
NEMA MG-1
NEMA Design
B
Hz
60 Hz
Finish
Unfinished
Variable Torque Rating
10:1
Motor Application
Food Processing
Item
Encapsulated Stainless Washdown Hydroduty motor
Phase
Three
Usable @ 208V
Not Usable at 208V
Drain Plugs
(4) Shaft End
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
C-Face, Rigid Base
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Motor Service Factor
1
Series
HydroDuty

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.24 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.