Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307962
  • Zoro # G723360358
product price: 
$
2,402.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
6.98 in
Manufacturers Warranty Length
24 mo
NEMA Design
B
Bearing Protection
Shaft Slingers
Shaft Length
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307962
Zoro #
G723360358
UPC #
7900317349164
Country of Origin
United States
NEMA Design
B
Bearing Protection
Shaft Slingers
Conduit Box Location
Exterior
Nominal Efficiency
86.5 %
Phase
Three
Full Load Amps
2.94 A
HP
2 hp
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Series
HydroDuty
Inverter Rated
Inverter Rated
Nameplate RPM
1,800 RPM
Variable Torque Rating
10:1
Motor Application
Food Processing
Voltage
230/460V AC
Finish
Unfinished
Frame
145TC
Drain Plugs
(4) Shaft End
Hz
60 Hz
Motor Mounting Type
C-Face
No. of Speeds
1
Item
Encapsulated Stainless Washdown Hydroduty motor
Duty Cycle
Continuous
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Usable @ 208V
Not Usable at 208V
Standards
NEMA MG-1

Dimensions

Body Dia.
6.98 in
Manufacturers Warranty Length
24 mo
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Overall Length
15 11/16 in
Length Less Shaft
13 3/4 in
Shaft Dia.
7/8 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.94 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews