Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307958
  • Zoro # G023360812
product price: 
$
2,043.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
7/8 in
Standards
NEMA MG-1
Variable Torque Rating
10:1
Voltage
230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307958
Zoro #
G023360812
UPC #
7900317316173
Country of Origin
United States
Item
Encapsulated Stainless Washdown Hydroduty motor
Standards
NEMA MG-1
Variable Torque Rating
10:1
Voltage
230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,800 RPM
Frame
145TC
HP
1 1/2 hp
Motor Design
Three-Phase
Duty Cycle
Continuous
Bearing Protection
Shaft Slingers
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Series
HydroDuty
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Motor Application
Food Processing
Finish
Unfinished
Full Load Amps
2.13 A
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Drain Plugs
(4) Shaft End
Inverter Rated
Inverter Rated
Motor Mounting Type
C-Face
Nominal Efficiency
86.5 %
NEMA Design
B
Phase
Three
Usable @ 208V
Not Usable at 208V
Hz
60 Hz

Dimensions

Shaft Dia.
7/8 in
Overall Length
15 11/16 in
Body Dia.
6.98 in
Length Less Shaft
13 3/4 in
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.13 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews