Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307964
  • Zoro # G823360234

product price: 
$
2,451.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Series
HydroDuty
Variable Torque Rating
10:1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
86.5 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18307964
Zoro #
G823360234
UPC #
7900317349171
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
24 mo
Shaft Dia.
7/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
15 11/16 in
Length Less Shaft
13 3/4 in
Body Dia.
6.98 in
Shaft Length
2 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Phase
Three
Series
HydroDuty
Variable Torque Rating
10:1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
86.5 %
Finish
Unfinished
Motor Design
Three-Phase
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Duty Cycle
Continuous
Full Load Amps
2.32 A
Motor Application
Food Processing
HP
2 hp
Usable @ 208V
Not Usable at 208V
Max. Ambient Temp.
40 Degrees C
Standards
NEMA MG-1
Voltage
575V AC
Drain Plugs
(4) Shaft End
Bearing Protection
Shaft Slingers
Item
Encapsulated Stainless Washdown Hydroduty motor
No. of Speeds
1
NEMA Design
B
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Motor Mounting Type
C-Face, Rigid Base
Conduit Box Location
Exterior
Inverter Rated
Inverter Rated
Nameplate RPM
1,800 RPM
Frame
145TC

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.32 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.