Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308292
  • Zoro # G623353825
product price: 
$
2,397.99
/ea
Free Shipping & Returns

Key Features

Duty Cycle
Continuous
Length Less Shaft
12 3/4 in
Standards
NEMA MG-1
Full Load Amps
2.07 A
No. of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308292
Zoro #
G623353825
UPC #
7900317349232
Country of Origin
United States
Duty Cycle
Continuous
Standards
NEMA MG-1
Full Load Amps
2.07 A
No. of Speeds
1
Variable Torque Rating
10:1
Bearing Protection
Shaft Slingers
Inverter Rated
Inverter Rated
Motor Application
Food Processing
Drain Plugs
(4) Shaft End
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
Encapsulated Stainless Washdown Hydroduty motor
Max. Ambient Temp.
40 Degrees C
Voltage
575V AC
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Series
HydroDuty
Nameplate RPM
3,600 RPM
Motor Mounting Type
C-Face, Rigid Base
NEMA Design
B
Hz
60 Hz
Usable @ 208V
Not Usable at 208V
Frame
143-5TC
Motor Design
Three-Phase
Phase
Three
HP
2 hp
Nominal Efficiency
85.5 %

Dimensions

Length Less Shaft
12 3/4 in
Body Dia.
6.98 in
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
7/8 in
Manufacturers Warranty Length
24 mo
Overall Length
14 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.07 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.