Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308380
  • Zoro # G423358617

product price: 
$
1,736.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Bolt Circle Dia.
5 7/8 in
Inverter Rated
Inverter Rated
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308380
Zoro #
G423358617
UPC #
7900317349263
Country of Origin
United States
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Inverter Rated
Inverter Rated
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Full Load Amps
0.8 A
HP
1/2 hp
Item
Encapsulated Stainless Washdown Hydroduty motor
Finish
Unfinished
Bearing Protection
Shaft Slingers
Nameplate RPM
1,800 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Drain Plugs
(4) Shaft End
Motor Service Factor
1
Nominal Efficiency
79 %
Voltage
208-230/460V AC
Conduit Box Location
Exterior
Standards
NEMA MG-1
Hz
60 Hz
Motor Design
Three-Phase
Variable Torque Rating
10:1
Duty Cycle
Continuous
Motor Application
Food Processing
Motor Mounting Type
C-Face, Rigid Base
Usable @ 208V
Not Usable at 208V
Series
HydroDuty
Frame
56C
Phase
Three
Usable @ 200V
Not Usable at 200V

Dimensions

Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
24 mo
Shaft Dia.
5/8 in
Body Dia.
6.52 in
Overall Length
12 15/16 in
Length Less Shaft
11 in
Shaft Length
1 15/16 in
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.8 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.