Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308666
  • Zoro # G423360276
product price: 
$
1,979.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Motor Service Factor
1
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Manufacturers Warranty Length
24 mo
Inverter Rated
Inverter Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308666
Zoro #
G423360276
UPC #
7900317349317
Country of Origin
United States
Hz
60 Hz
Motor Service Factor
1
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Inverter Rated
Inverter Rated
Standards
NEMA MG-1
Conduit Box Location
Exterior
HP
1 hp
Bearing Protection
Shaft Slingers
Finish
Unfinished
Phase
Three
Voltage
575V AC
Series
HydroDuty
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.12 A
NEMA Design
B
No. of Speeds
1
Frame
56C
Motor Application
Food Processing
Motor Mounting Type
C-Face, Rigid Base
Duty Cycle
Continuous
Variable Torque Rating
10:1
Item
Encapsulated Stainless Washdown Hydroduty motor
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
3,600 RPM
Drain Plugs
(4) Shaft End
Motor Design
Three-Phase
Nominal Efficiency
77 %

Dimensions

Manufacturers Warranty Length
24 mo
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
11 in
Body Dia.
6.52 in
Overall Length
12 15/16 in
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.12 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.