Shop CENTURY
See all product information
Create Account
B125 Pool & Spa Motor 3F 3450 RPM 56C CX 230V OD
- Mfr # UB125
- Zoro # G023931722
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Bearings
Ball
Motor Enclosure Design
ODP
Full Load Amps
14.1 A
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB125
- Zoro #
- G023931722
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Full Load Amps
- 14.1 A
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- HP
- 3
Description
Century 3 HP PSC pool and spa motor (model CENTURY 3F*3450*56C*CX*230V*OD) offers a 56C frame, 6.5-inch diameter, single-phase 230V power with 14.1 A, open drip proof enclosure, C-face mounting and CCWSE (counterclockwise shaft end) rotation; rolled steel construction, automatic overload protection and single shaft design suitable for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.